Beli body cover di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- TRUSCO Lid Container (Tutup Kontainer)Deskripsi:Karena ukurannya yang sama dengan dimensi luar bodi utama TSK 910, tutupnya tidak menonjol dari bodi utama. Tidak memakan tempat yang tidak perlu bahkan jika Anda mengaturnya dengan tutupnya.atribut:
- Color: Transparent
- Compatible Container: TSK-910 (TM)
- Material: Polypropylene (PP)
- Outside Dimension (Frontage W x Depth D x Height H) (mm): 361 x 272 x 18
- Weight (g): 200
- monotaro Seat Cover (Fitting Type)Deskripsi:Seat cover for front seatatribut:
- Length (mm): About 1260
- Material: Fabric / polyester, medium-material / PU, stopper / non-woven fabric
- Width (mm): About 530
- TRUSCO Palette Coveratribut:
- Material: Body part: polyethylene (PE)
- Color: Blue
- Extensibility (%): 22 Vertical: Horizontal 14
- Grommet Pitch (cm): 90
- Tensile Strength (N/mm): 450 Vertical: Horizontal 380
- Tear Strength (N): 135 Vertical: Horizontal 100
- TSUYORON Full Body Harness with LanyardDeskripsi:-A standard type full body safety harness that distributes the shock across the entire body when fallen and reduces the damage on the wearer.-The lanyard adopts a G-cut type that has a shock absorbing function in the strap itself, which relieves shock load.-Exclusively for unifilar suspension.-Type with a waist belt.-With hook hanger R-23-45.atribut:
- Thigh Buckle: One-Touch
- Belts Width: 45mm
- A-Stabil Full Body Harnessatribut:
- Size: Universal
- TOTAL Penutup Telingaatribut:
- Noise Reduction Rate (dB): 24
- TRUSCO Pallet CoverDeskripsi:-Loaded pallets can be covered with just size.-Easy to attach and detach it since the open side has a zipper.-Outdoor movement in rainy weather, shipping work can be done smoothly.-It is a sheet with little generation of dioxins during incineration treatment.-Protection of outdoor pallet.-One Side with Side Fastener.
- TRUSCO Tutup Sampah Ember KotakDeskripsi:-We use recycled resin compliant to recycling society.-The contents will not spill out even if it fall with a properly lock lid and with a down lock stopper.-It comes with a plastic bag stopper convenient during collecting time.atribut:
- Color: Blue
- NICHIFU Joint Coveratribut:
- Withstand Voltage: 3000V
- Operating Temperature Range: 75°C (Max)
- Material (Insulator): Soft vinyl chloride
- Incombustibility: UL94V-0
- Color: Transparent
- TRUSCO Tutup Tempat Sampah TekanDeskripsi:-Cover is color coded with 3 colors to allow easy segregation.-Comes with plastic bag retainer to make it easy to place trash bag.-Comes with 8 kinds of classification stickers.-With classification stickers(burnable waste/bottle/plastic bottle/caatribut:
- Input Port Color: Blue
- TRUSCO Plastic Bucket Body, StandardDeskripsi:We use recycled resin corresponding to environmental type society.atribut:
- Color: Blue
- Material: Recycled Polypropylene (PP) 60%
- Type: Body Only (Standard Type)
- Daytona Black Cover Water Resistant Lightatribut:
- Compatible: FTR XR230 CRF150R CRF100F CRF450R CRF250R XR250 SEROW225/250 XT250 TRICKER YZ125 YZ85LW YZ85 WR250R WR250X YZ450F YZ250F YZ250DF125E/200E/230E VECSTAR RM-Z450 RM-Z250 DR-Z400SM DR-Z400S . D-TRACKER 125 KLX125 Supasherupa KDX125SR KDX200SR KDX220SR
Daftar Harga body cover Terbaru March 2026
| TRUSCO Lid Container (Tutup Kontainer) | Rp129.900 |
| monotaro Seat Cover (Fitting Type) | Rp159.900 |
| TRUSCO Palette Cover | Rp1.499.900 |
| TSUYORON Full Body Harness with Lanyard | Rp3.799.900 |
| A-Stabil Full Body Harness | Rp189.900 |
| TRUSCO Ember Bulat Brute (Trash Bin) | Rp53.900 |
| TOTAL Penutup Telinga | Rp26.900 |
| Pitstop Cover Body Mobil (Sarung Mobil) | Rp219.900 |
| TRUSCO Pallet Cover | Rp1.299.900 |
| TRUSCO Tutup Sampah Ember Kotak | Rp199.900 |
Data diperbarui pada 07/03/2026 (Harga belum termasuk PPN)



















































































































































/P101002066-1.jpg)
/fgP103187556-1.jpg)

%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Alat%20Pelindung%20Jatuh/TSUYORON%20Full%20Body%20Harness%20with%20Lanyard/P102777228-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Alat%20Pelindung%20Jatuh/Sabuk%20Harness/A-Stabil%20Full%20Body%20Harness/P102926277-1.jpg)
/e1P101501505-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Sumbat%20Telinga/Alat%20Penutup%20Telinga%20(Earmuff)/TOTAL%20Penutup%20Telinga/esP103459532-1.jpg)
/cvP101551463-2.jpg)






%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Sumbat%20Telinga/Alat%20Penutup%20Telinga%20(Earmuff)/GOSAVE%20Penutup%20Telinga%20Pro/P102925825-1.jpg)